This product requires certification to purchase.

3/4 x 1/8 in. Threaded Steel Hex Reducing Bushing

3/4 x 1/8 in. Threaded Steel Hex Reducing Bushing

  • Fast #
  • Part #IGSHBFA
  • Item #7208319
  • Manufacturer Part #MN-M-BUG0400
3.7 out of 5 Customer Rating

3/4 x 1/8 in. Threaded Steel Hex Reducing Bushing

  • Fast #
  • Part #IGSHBFA
  • Item #7208319
  • Manufacturer Part #MN-M-BUG0400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1/8 in
Fitting Sizes
3/4 in x 1/8 in
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Bushing, Hex, Reducing
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
Extra Heavy
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Origin
Global
UL Listed
No