This product requires certification to purchase.

3/4 x 1-3/4 in. Hex Cap Screw

3/4 x 1-3/4 in. Hex Cap Screw

  • Fast #
  • Part #HHCSF134
  • Item #29408
  • Manufacturer Part #75C175HC2/P
5 out of 5 Customer Rating

3/4 x 1-3/4 in. Hex Cap Screw

  • Fast #
  • Part #HHCSF134
  • Item #29408
  • Manufacturer Part #75C175HC2/P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 325
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
1-3/4 in
Size
3/4 in
Thread Length
1.75
Characteristics & Features
Screw Head
Hex Head
Warranty & Product Information
Product Type
Hex Cap Screw