This product requires certification to purchase.

3/4 X 1 FT M Hard Copper TUBE

3/4 X 1 FT M Hard Copper TUBE

  • Fast #
  • Part #MHARDFG
  • Item #1440827
  • Manufacturer Part #MHARDFG
5 out of 5 Customer Rating

3/4 X 1 FT M Hard Copper TUBE

  • Fast #
  • Part #MHARDFG
  • Item #1440827
  • Manufacturer Part #MHARDFG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made in the USA
  • UL 25-50 rated
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
Length
12 in
Wall Thickness
0.032 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
3/4 in
Warranty & Product Information
FM Approved
No
NSF Certified
Yes
Type
MHARDFG