This product requires certification to purchase.

3/4 x 12 ft. Stainless Steel Rod

3/4 x 12 ft. Stainless Steel Rod

  • Fast #
  • Part #SS6ATRF12
  • Item #954539
  • Manufacturer Part #SS6ATRF12
5 out of 5 Customer Rating

3/4 x 12 ft. Stainless Steel Rod

  • Fast #
  • Part #SS6ATRF12
  • Item #954539
  • Manufacturer Part #SS6ATRF12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
3/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193 Grade B8, ASTM A-193 B8M
Product Type
All Thread