This product requires certification to purchase.

3/4 X 2-1/2 Copper X Copper Return BEND Clean and Bagged

3/4 X 2-1/2 Copper X Copper Return BEND Clean and Bagged

  • Fast #
  • Part #CBCRBFL
  • Item #440967
  • Manufacturer Part #9292250CB
3.9 out of 5 Customer Rating

3/4 X 2-1/2 Copper X Copper Return BEND Clean and Bagged

  • Fast #
  • Part #CBCRBFL
  • Item #440967
  • Manufacturer Part #9292250CB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1680
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3/4 in x 2-1/2 in
Characteristics & Features
Clean Bagged
Yes
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CBCRBFL
UPC
039923306654