This product requires certification to purchase.

3/4 x 2-1/2 in. MNPT Annealed Brass Nipple

3/4 x 2-1/2 in. MNPT Annealed Brass Nipple

  • Fast #
  • Part #BRNAFL
  • Item #4477589
  • Manufacturer Part #2612-250
5 out of 5 Customer Rating

3/4 x 2-1/2 in. MNPT Annealed Brass Nipple

  • Fast #
  • Part #BRNAFL
  • Item #4477589
  • Manufacturer Part #2612-250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-1/2 in
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B687
Origin
Domestic
UPC
671404127701