This product requires certification to purchase.

3/4 x 2-1/2 in. Zinc Hex Head Screw

3/4 x 2-1/2 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHBFL
  • Item #1759762
  • Manufacturer Part #ZHHBFL
4.4 out of 5 Customer Rating

3/4 x 2-1/2 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHBFL
  • Item #1759762
  • Manufacturer Part #ZHHBFL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
2-1/2 in
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Hex Head Bolt