This product requires certification to purchase.

3/4 x 3/8 in. Copper Flush Bushing (Ftg x C)

3/4 x 3/8 in. Copper Flush Bushing (Ftg x C)

  • Fast #
  • Part #CFLBFC
  • Item #41136
  • Manufacturer Part #W 01727
3.6 out of 5 Customer Rating

3/4 x 3/8 in. Copper Flush Bushing (Ftg x C)

  • Fast #
  • Part #CFLBFC
  • Item #41136
  • Manufacturer Part #W 01727
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Female Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Flush Bushing
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ASME
ASME B16.22
ASTM
ASTM B-75
NSF
NSF 61
NSF Certified
Yes
Type
TBAYHTRL117A
UPC
039923305527