This product requires certification to purchase.

3/4 x 3/8 in. Female Threaded x Male Threaded Steel Reducing Hex Bushing

3/4 x 3/8 in. Female Threaded x Male Threaded Steel Reducing Hex Bushing

  • Fast #
  • Part #IBSHBFC
  • Item #7208325
  • Manufacturer Part #MN-M-BUB0402
3.4 out of 5 Customer Rating

3/4 x 3/8 in. Female Threaded x Male Threaded Steel Reducing Hex Bushing

  • Fast #
  • Part #IBSHBFC
  • Item #7208325
  • Manufacturer Part #MN-M-BUB0402
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded x Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Bushing, Hex, Reducing
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No