This product requires certification to purchase.

3/4 x 3/8 in. Male Solder x FNPT Bronze Bushing

3/4 x 3/8 in. Male Solder x FNPT Bronze Bushing

  • Fast #
  • Part #CCFFFLBFC
  • Item #4297121
  • Manufacturer Part #B179300
5 out of 5 Customer Rating

3/4 x 3/8 in. Male Solder x FNPT Bronze Bushing

  • Fast #
  • Part #CCFFFLBFC
  • Item #4297121
  • Manufacturer Part #B179300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 20000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Male Solder
End Connection 2
FNPT
End Connections
Male Solder x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Characteristics & Features
Fitting Type
Bushing
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.18
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
039923346100