This product requires certification to purchase.

3/4 x 3/8 in. NPTF Brass Face Reducing Bushing

3/4 x 3/8 in. NPTF Brass Face Reducing Bushing

  • Fast #
  • Part #BR075039VS516
  • Item #7376820
  • Manufacturer Part #R075039VS516
4 out of 5 Customer Rating

3/4 x 3/8 in. NPTF Brass Face Reducing Bushing

  • Fast #
  • Part #BR075039VS516
  • Item #7376820
  • Manufacturer Part #R075039VS516
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in the USA
  • ISO certified
  • Rohs compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing, Face, Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.14
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic