This product requires certification to purchase.

3/4 x 3 in. Domestic Forged Steel Round Head Plug

3/4 x 3 in. Domestic Forged Steel Round Head Plug

  • Fast #
  • Part #FSTSRHRPFM
  • Item #7332013
  • Manufacturer Part #46800706
4.6 out of 5 Customer Rating

3/4 x 3 in. Domestic Forged Steel Round Head Plug

  • Fast #
  • Part #FSTSRHRPFM
  • Item #7332013
  • Manufacturer Part #46800706
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Round Head
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172633544