This product requires certification to purchase.

3/4 x 3.5 in. Cor-Blue™ T Head Bolt and Nut

3/4 x 3.5 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNFN
  • Item #3148157
  • Manufacturer Part #75C350BTH1F
5 out of 5 Customer Rating

3/4 x 3.5 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNFN
  • Item #3148157
  • Manufacturer Part #75C350BTH1F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Length
3-1/2 in
Size
3/4 in
Thread Length
3.5
Characteristics & Features
Coating
Cor-Blue
Color Finish Name
Blue
Screw Head
T Head
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
AWWA
AWWA A-21.11, AWWA C-111
Product Type
Bolt, Nut