This product requires certification to purchase.

3/4 x 4 in. S160 316L Stainless Steel Seamless Nipple Threaded Both Ends

3/4 x 4 in. S160 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS1606SNFPE
  • Item #4281654
  • Manufacturer Part #DS1606SNFPE
3.7 out of 5 Customer Rating

3/4 x 4 in. S160 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS1606SNFPE
  • Item #4281654
  • Manufacturer Part #DS1606SNFPE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
4 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Schedule Class
160
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic