This product requires certification to purchase.

3/4 x 4 in. Stainless Steel Toggle Bolt

3/4 x 4 in. Stainless Steel Toggle Bolt

  • Fast #
  • Part #T75C400BTH6
  • Item #1684689
  • Manufacturer Part #75C400BTH6
3.9 out of 5 Customer Rating

3/4 x 4 in. Stainless Steel Toggle Bolt

  • Fast #
  • Part #T75C400BTH6
  • Item #1684689
  • Manufacturer Part #75C400BTH6
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
4 in
Characteristics & Features
Material
Stainless Steel