This product requires certification to purchase.

3/4 x 5 in. Stainless Steel 304 Steel T Head Bolt and Nut

3/4 x 5 in. Stainless Steel 304 Steel T Head Bolt and Nut

  • Fast #
  • Part #MJSS304THBHHNFS
  • Item #4470440
  • Manufacturer Part #75C500BTH3
5 out of 5 Customer Rating

3/4 x 5 in. Stainless Steel 304 Steel T Head Bolt and Nut

  • Fast #
  • Part #MJSS304THBHHNFS
  • Item #4470440
  • Manufacturer Part #75C500BTH3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Length
5 in
Size
3/4 in
Thread Length
5
Characteristics & Features
Coating
Stainless Steel 304
Material
Steel
Screw Head
T Head
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
AWWA
AWWA A-21.11, AWWA C-111
Product Type
Bolt, Nut