This product requires certification to purchase.

3/4 x 6 in. Stainless Steel T Head Bolt and Nut

3/4 x 6 in. Stainless Steel T Head Bolt and Nut

  • Fast #
  • Part #SS4TBFU
  • Item #4466212
  • Manufacturer Part #SS4TBFU
4.2 out of 5 Customer Rating

3/4 x 6 in. Stainless Steel T Head Bolt and Nut

  • Fast #
  • Part #SS4TBFU
  • Item #4466212
  • Manufacturer Part #SS4TBFU
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
6 in
Size
3/4 in
Thread Length
6
Characteristics & Features
Material
Stainless Steel
Material Type
304
Screw Head
T Head
Warranty & Product Information
Product Type
Bolt, Nut