This product requires certification to purchase.

3/4 x 7-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

3/4 x 7-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNF712
  • Item #1339354
  • Manufacturer Part #BA193B7SBWNF712
4.5 out of 5 Customer Rating

3/4 x 7-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNF712
  • Item #1339354
  • Manufacturer Part #BA193B7SBWNF712
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7-1/2 in
Size
3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Alloy Steel, Carbon Steel, Stainless Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B7;2H
Warranty & Product Information
ASTM
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Product Type
Stud Bolt Kit, Double Hex Nut