This product requires certification to purchase.

3/8 Galvanized Forged Steel 3M-6M Thread Square PLUG

3/8 Galvanized Forged Steel 3M-6M Thread Square PLUG

  • Fast #
  • Part #GFSTSHPC
  • Item #1228568
  • Manufacturer Part #5.151403.01
5 out of 5 Customer Rating

3/8 Galvanized Forged Steel 3M-6M Thread Square PLUG

  • Fast #
  • Part #GFSTSHPC
  • Item #1228568
  • Manufacturer Part #5.151403.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
3000#, 6000#
Characteristics & Features
Coating
Galvanized
Fitting Type
Plug
Head Style
Square Head
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic
Type
GFSTSHPC
UPC
782172123021