This product requires certification to purchase.

3/8 Galvanized Malleable Iron 300 # 45 Elbow

3/8 Galvanized Malleable Iron 300 # 45 Elbow

  • Fast #
  • Part #G3004C
  • Item #367947
  • Manufacturer Part #0311510408
3.5 out of 5 Customer Rating

3/8 Galvanized Malleable Iron 300 # 45 Elbow

  • Fast #
  • Part #G3004C
  • Item #367947
  • Manufacturer Part #0311510408
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 5310
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
Type
G3004C
UPC
690291031960