This product requires certification to purchase.

3/8 Galvanized MI 150# SERV Tee

3/8 Galvanized MI 150# SERV Tee

  • Fast #
  • Part #GSTC
  • Item #1137048
  • Manufacturer Part #0311061808
3.1 out of 5 Customer Rating

3/8 Galvanized MI 150# SERV Tee

  • Fast #
  • Part #GSTC
  • Item #1137048
  • Manufacturer Part #0311061808
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction for strength and durability
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Material
Malleable Iron
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.3:ASME B1.20.1
ASTM
Yes
Origin
Domestic
Type
GSTC
UPC
690291030406