This product requires certification to purchase.

3/8 Galvanized MI Floor Flange

3/8 Galvanized MI Floor Flange

  • Fast #
  • Part #GFFC
  • Item #16158
  • Manufacturer Part #C.NMFF
3.2 out of 5 Customer Rating

3/8 Galvanized MI Floor Flange

  • Fast #
  • Part #GFFC
  • Item #16158
  • Manufacturer Part #C.NMFF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 5400
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
Type
GFFC