This product requires certification to purchase.

3/8 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded

3/8 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded

  • Fast #
  • Part #IS4L3TTC
  • Item #399078
  • Manufacturer Part #3406D-06
3.5 out of 5 Customer Rating

3/8 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded

  • Fast #
  • Part #IS4L3TTC
  • Item #399078
  • Manufacturer Part #3406D-06
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 50 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global