This product requires certification to purchase.

3/8 in. 3000# SS 316L Thrd Tee Stainless Steel Threaded

3/8 in. 3000# SS 316L Thrd Tee Stainless Steel Threaded

  • Fast #
  • Part #IS6L3TTC
  • Item #1348924
  • Manufacturer Part #3606D-06
4.8 out of 5 Customer Rating

3/8 in. 3000# SS 316L Thrd Tee Stainless Steel Threaded

  • Fast #
  • Part #IS6L3TTC
  • Item #1348924
  • Manufacturer Part #3606D-06
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 50 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Weight
0.816 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1, ASME B16.11 1996, ASME SA182
ASTM
ASTM A-182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
671404023294