This product requires certification to purchase.

3/8 in. Copper x MNPT 90 Degree Bronze 1/4 Bend Elbow

3/8 in. Copper x MNPT 90 Degree Bronze 1/4 Bend Elbow

  • Fast #
  • Part #CCM9C
  • Item #40458
  • Manufacturer Part #B069700
3.2 out of 5 Customer Rating

3/8 in. Copper x MNPT 90 Degree Bronze 1/4 Bend Elbow

  • Fast #
  • Part #CCM9C
  • Item #40458
  • Manufacturer Part #B069700
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 24000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
MNPT
End Connections
Sweat x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Fitting Type
1/4 Bend
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
039923353603