This product requires certification to purchase.

3/8 in. FNPT 125# Pressure Rated Black Cast Iron Tee

3/8 in. FNPT 125# Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITC
  • Item #16987
  • Manufacturer Part #2420300003
4.2 out of 5 Customer Rating

3/8 in. FNPT 125# Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITC
  • Item #16987
  • Manufacturer Part #2420300003
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.4, ASME B1.20.1
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291012570