This product requires certification to purchase.

3/8 in. MNPT 1000# 304 and 304L Stainless Steel Square Head Plug

3/8 in. MNPT 1000# 304 and 304L Stainless Steel Square Head Plug

  • Fast #
  • Part #IS4BSTSP1MSP114C
  • Item #1314340
  • Manufacturer Part #417BA-06
4.3 out of 5 Customer Rating

3/8 in. MNPT 1000# 304 and 304L Stainless Steel Square Head Plug

  • Fast #
  • Part #IS4BSTSP1MSP114C
  • Item #1314340
  • Manufacturer Part #417BA-06
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 20400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
1000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Square
Material
Stainless Steel
Material Type
304, 304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1
Origin
Global
UPC
671404031145