This product requires certification to purchase.

3/8 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee

3/8 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TC
  • Item #201286
  • Manufacturer Part #6610000204
4.8 out of 5 Customer Rating

3/8 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TC
  • Item #201286
  • Manufacturer Part #6610000204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 3540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Schedule Class
80
Warranty & Product Information
Application
Air, Natural Gas, Oil, Steam
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153
Origin
Domestic
UL Listed
Yes
UPC
690291032103