This product requires certification to purchase.

3/8 in. Socket Weld 3000# 304L Stainless Steel Union

3/8 in. Socket Weld 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3SUC
  • Item #93995
  • Manufacturer Part #IS4L3SUC
5 out of 5 Customer Rating

3/8 in. Socket Weld 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3SUC
  • Item #93995
  • Manufacturer Part #IS4L3SUC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 70 Pallet: 3000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global