This product requires certification to purchase.

3/8 in. Solder Cup x FNPT Bronze Union

3/8 in. Solder Cup x FNPT Bronze Union

  • Fast #
  • Part #CCFULFC
  • Item #4669843
  • Manufacturer Part #BF5855L
4.7 out of 5 Customer Rating

3/8 in. Solder Cup x FNPT Bronze Union

  • Fast #
  • Part #CCFULFC
  • Item #4669843
  • Manufacturer Part #BF5855L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 9600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
FNPT
End Connections
Solder x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Fitting Type
Union
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
039923393746