This product requires certification to purchase.

3/8 in. Stainless Steel Hex Nut

3/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #S4HNC
  • Item #501213
  • Manufacturer Part #S4HNC
3.1 out of 5 Customer Rating

3/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #S4HNC
  • Item #501213
  • Manufacturer Part #S4HNC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/8 in
Size
3/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
Product Type
Hex Nut