This product requires certification to purchase.

3/8 in. Threaded 150# Carbon Steel Countersunk Hex Plug

3/8 in. Threaded 150# Carbon Steel Countersunk Hex Plug

  • Fast #
  • Part #IGSHCPC
  • Item #4008911
  • Manufacturer Part #IGSHCPC
5 out of 5 Customer Rating

3/8 in. Threaded 150# Carbon Steel Countersunk Hex Plug

  • Fast #
  • Part #IGSHCPC
  • Item #4008911
  • Manufacturer Part #IGSHCPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Countersunk, Hex, Plug
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
082647033061