This product requires certification to purchase.

3/8 in. Threaded 150# Countersunk 304 Stainless Steel Plug

3/8 in. Threaded 150# Countersunk 304 Stainless Steel Plug

  • Fast #
  • Part #DS4BSTCSPSP114C
  • Item #291305
  • Manufacturer Part #DS4BSTCSPSP114C
5 out of 5 Customer Rating

3/8 in. Threaded 150# Countersunk 304 Stainless Steel Plug

  • Fast #
  • Part #DS4BSTCSPSP114C
  • Item #291305
  • Manufacturer Part #DS4BSTCSPSP114C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Plug
Head Style
Countersunk
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Domestic