This product requires certification to purchase.

3/8 in. Threaded 3000# 304 Stainless Steel Hex Plug

3/8 in. Threaded 3000# 304 Stainless Steel Hex Plug

  • Fast #
  • Part #DS43THPC
  • Item #79520
  • Manufacturer Part #DS43THPC
5 out of 5 Customer Rating
Brand image

3/8 in. Threaded 3000# 304 Stainless Steel Hex Plug

  • Fast #
  • Part #DS43THPC
  • Item #79520
  • Manufacturer Part #DS43THPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Hex
Material
Stainless Steel
Material Type
304
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic