This product requires certification to purchase.

3/8 in. Threaded 3000# 316L Stainless Steel Cap

3/8 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPC
  • Item #3339365
  • Manufacturer Part #IS6L3TCAPC
5 out of 5 Customer Rating

3/8 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPC
  • Item #3339365
  • Manufacturer Part #IS6L3TCAPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global