This product requires certification to purchase.

3/8 in. x 1/4 in. 3000# Socket Weld Insert Forged Steel A105

3/8 in. x 1/4 in. 3000# Socket Weld Insert Forged Steel A105

  • Fast #
  • Part #IFSSICB
  • Item #1795701
  • Manufacturer Part #12402303
3.7 out of 5 Customer Rating

3/8 in. x 1/4 in. 3000# Socket Weld Insert Forged Steel A105

  • Fast #
  • Part #IFSSICB
  • Item #1795701
  • Manufacturer Part #12402303
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A105
Origin
Global
Type
IFSSICB