This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 35 ft. Standard Line Set

3/8 in. x 3/4 in. x 1/2 in. 35 ft. Standard Line Set

  • Fast #
  • Part #LL612K0350T188
  • Item #7499602
  • Manufacturer Part #612K0350T188L
4.4 out of 5 Customer Rating

3/8 in. x 3/4 in. x 1/2 in. 35 ft. Standard Line Set

  • Fast #
  • Part #LL612K0350T188
  • Item #7499602
  • Manufacturer Part #612K0350T188L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
35 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Characteristics & Features
Line Set Type
Standard
Material
Copper, Rubber
Material Type
Elastomer
Warranty & Product Information
UL Listed
No