This product requires certification to purchase.

3/8 in. x 3 ft. Zinc Plated All Thread Rod

3/8 in. x 3 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRCM
  • Item #235712
  • Manufacturer Part #GATRCM
5 out of 5 Customer Rating

3/8 in. x 3 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRCM
  • Item #235712
  • Manufacturer Part #GATRCM
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 3 Bundle: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
3 ft
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Zinc
Material
Carbon Steel
Warranty & Product Information
Type
GATRCM