This product requires certification to purchase.

3/8 x 1/4 in. NPTF 150# Reducing Black Carbon Steel Face Bushing

3/8 x 1/4 in. NPTF 150# Reducing Black Carbon Steel Face Bushing

  • Fast #
  • Part #BSFBCB
  • Item #259292
  • Manufacturer Part #BB.039X025
5 out of 5 Customer Rating

3/8 x 1/4 in. NPTF 150# Reducing Black Carbon Steel Face Bushing

  • Fast #
  • Part #BSFBCB
  • Item #259292
  • Manufacturer Part #BB.039X025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. - Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002579