This product requires certification to purchase.

3/8 x 1/8 in. Copper Fitting Reducer

3/8 x 1/8 in. Copper Fitting Reducer

  • Fast #
  • Part #CFRCA
  • Item #77183
  • Manufacturer Part #9007850
5 out of 5 Customer Rating

3/8 x 1/8 in. Copper Fitting Reducer

  • Fast #
  • Part #CFRCA
  • Item #77183
  • Manufacturer Part #9007850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 3000 Pallet: 72000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Female Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 207
UPC
039923320469