This product requires certification to purchase.

3/8 X 1/8 Wrot Fitting X Copper Reducer Clean and Bagged

3/8 X 1/8 Wrot Fitting X Copper Reducer Clean and Bagged

  • Fast #
  • Part #CBCFRCA
  • Item #440243
  • Manufacturer Part #9007850CB
5 out of 5 Customer Rating

3/8 X 1/8 Wrot Fitting X Copper Reducer Clean and Bagged

  • Fast #
  • Part #CBCFRCA
  • Item #440243
  • Manufacturer Part #9007850CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in
Characteristics & Features
Clean Bagged
Yes
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CBCFRCA
UPC
039923301482