This product requires certification to purchase.

3/8 x 2 in. MNPT Brass Nipple

3/8 x 2 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNCK
  • Item #8880
  • Manufacturer Part #3006-200
3.7 out of 5 Customer Rating

3/8 x 2 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNCK
  • Item #8880
  • Manufacturer Part #3006-200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
2 in
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
671404017002