This product requires certification to purchase.

3/8 x 4 in. Zinc Hex Head Bolt

3/8 x 4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #I37C400HMB2Z
  • Item #3549831
  • Manufacturer Part #37C400HMB2Z
4 out of 5 Customer Rating

3/8 x 4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #I37C400HMB2Z
  • Item #3549831
  • Manufacturer Part #37C400HMB2Z
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
4 in
Characteristics & Features
Coating
Painted
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Application
Fire Protection
UL Listed
No