This product requires certification to purchase.

3 - 2-1/2 x 2 in. 3000# 316L Stainless Steel Socolet

3 - 2-1/2 x 2 in. 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOLMLKE
  • Item #4281197
  • Manufacturer Part #DS6L3SOLMLKE
5 out of 5 Customer Rating

3 - 2-1/2 x 2 in. 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOLMLKE
  • Item #4281197
  • Manufacturer Part #DS6L3SOLMLKE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in - 2-1/2 in
Outlet Size (in)
2
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Socolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
DS6L3SOLMLKE
UL Listed
No