This product requires certification to purchase.

3-1/2 - 1-1/4 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet

3-1/2 - 1-1/4 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS6LNHG
  • Item #445326
  • Manufacturer Part #WOLS6LNHG
3.3 out of 5 Customer Rating

3-1/2 - 1-1/4 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS6LNHG
  • Item #445326
  • Manufacturer Part #WOLS6LNHG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Weldolet®, an economical butt-weld branch connection, is designed to minimize stress concentrations and provide integral reinforcement
  • Manufactured to meet your specific reinforcement requirements
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fits Pipe Size
3-1/2 in - 1-1/4 in
Outlet Size (in)
1
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASME
ASME B16.25, ASME B16.9
Origin
Domestic