This product requires certification to purchase.

3-1/2 x 3/4 in. Zinc Hex Head Cap Screw

3-1/2 x 3/4 in. Zinc Hex Head Cap Screw

  • Fast #
  • Part #ZHHCSFN
  • Item #220729
  • Manufacturer Part #ZHHCSFN
4.1 out of 5 Customer Rating

3-1/2 x 3/4 in. Zinc Hex Head Cap Screw

  • Fast #
  • Part #ZHHCSFN
  • Item #220729
  • Manufacturer Part #ZHHCSFN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
3-1/2 in
Size
3/4 in-10
Thread Length
3.5
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Electrical & Operational Information
Grade
2
Warranty & Product Information
Product Type
Hex Cap Screw