This product requires certification to purchase.

3-1/4 x 10 x 24 in. Galvanized Steel Duct Wall Stack

3-1/4 x 10 x 24 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS31410K
  • Item #3081045
  • Manufacturer Part #SK01310024
3.8 out of 5 Customer Rating

3-1/4 x 10 x 24 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS31410K
  • Item #3081045
  • Manufacturer Part #SK01310024
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wall stack
  • Two piece design with notched locking tabs
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
28 ga
Height
3-1/4 in
Length
24 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular