This product requires certification to purchase.

3-1/4 x 10 x 60 in. Duct Wall Stack

3-1/4 x 10 x 60 in. Duct Wall Stack

  • Fast #
  • Part #SHMWS26BL3141060
  • Item #7799236
  • Manufacturer Part #4I006003100600
5 out of 5 Customer Rating

3-1/4 x 10 x 60 in. Duct Wall Stack

  • Fast #
  • Part #SHMWS26BL3141060
  • Item #7799236
  • Manufacturer Part #4I006003100600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Designed to fit within standard wall stud spaces where round duct cannot be installed. Compatible with standard wall stack fittings, boots, elbows, and transitions.
  • Galvanized finish helps resist corrosion and extends service life. Compatible with standard wall stack fittings, boots, elbows, and transitions.
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Height
3-1/4 in
Length
60 in
Width
10 in
Characteristics & Features
Material
Galvanized Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
Product Type
Wall Stack
UPC
656414058740