This product requires certification to purchase.

3-1/4 x 12 in. 26 ga 90 Degree Duct Elbow

3-1/4 x 12 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMRSR92612
  • Item #4041031
  • Manufacturer Part #5426.12-26
5 out of 5 Customer Rating

3-1/4 x 12 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMRSR92612
  • Item #4041031
  • Manufacturer Part #5426.12-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
3-1/4 in x 12 in
Elbow Degree
90°
Gauge (metal)
26 ga
Height
12 in
Width
3-1/4 in
Characteristics & Features
Coating
Galvanized
Duct Elbow Type
Riser
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular