This product requires certification to purchase.

3 26 Gauge Tee No Crimp

3 26 Gauge Tee No Crimp

  • Fast #
  • Part #SHMTNC26MMM
  • Item #4294110
  • Manufacturer Part #6-036NC
3.8 out of 5 Customer Rating

3 26 Gauge Tee No Crimp

  • Fast #
  • Part #SHMTNC26MMM
  • Item #4294110
  • Manufacturer Part #6-036NC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3 in
Diameter - Inside 2
3 in
Diameter - Inside 3
3 in
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Gauge (metal)
26 ga
Included Components
With Crimp
No
Characteristics & Features
Fitting Type
Straight Tee, Smoke Pipe Tee
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
687384730961